Check Availability
  • KABELSCHLEPP 

    Microtrack(TM), Open, Nylon, Width 38mm, 5Ft

  • Item # 2ATD8
  • Mfr. Model # 0180.30.0375
Microtrack(TM), Open, Nylon, Width 38mm, 5Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This KabelSchlepp high-strength cable carrier features glass fiber-reinforced nylon construction to help protect cables and hoses from damage. Use it in applications requiring miniature, durable, lightweight, nonconductive, or corrosion-resistant equipment. It allows fast cable laying by simply pulling/pressing the cables in.
Show More Close
 

Technical Specifications

Item # 2ATD8
Mfr. Model # 0180.30.0375
UNSPSC #24141510
Shipping Weight 3.6 lbs
Country of Origin Germany *
Item Cable and Hose Carrier
Type Microtrack(TM) Mini
Style Open
Outside Width 1.5" / 38mm
Cavity Width 1.18" / 30mm
Cavity Height 0.59"/15.0mm
Link to Link Pitch 0.71"/18.0mm
Number of Links 85
Loop Length 6.02"/153.0mm
Loop Height 3.62"/91.9mm
Height 0.71" / 18mm
Length 5'
Bend Radius 1.46" / 37mm
Crossbar Material Nylon
Includes No Bracket Included
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In