Check Availability
  • KABELSCHLEPP 

    Microtrack(TM), Open, Nylon, Width 26mm, 5Ft

  • Item # 2ACB3
  • Mfr. Model # 0130.20.0205
Microtrack(TM), Open, Nylon, Width 26mm, 5Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This KabelSchlepp high-strength cable carrier features glass fiber-reinforced nylon construction to help protect cables and hoses from damage. Use it in applications requiring miniature, durable, lightweight, nonconductive, or corrosion-resistant equipment. It allows fast cable laying by simply pulling/pressing the cables in.
Show More Close
 

Technical Specifications

Item # 2ACB3
Mfr. Model # 0130.20.0205
UNSPSC #24141510
Shipping Weight 0.75 lbs
Country of Origin Germany *
Item Cable and Hose Carrier
Type Microtrack(TM) Mini
Style Open
Outside Width 1.02" / 26mm
Cavity Width 0.79" / 20mm
Cavity Height 0.39"/9.9mm
Link to Link Pitch 0.51"/13.0mm
Number of Links 118
Loop Length 3.50"/89.0mm
Loop Height 2.07"/52.6mm
Height 0.49" / 12.5mm
Length 5'
Bend Radius 0.79" / 20mm
Crossbar Material Nylon
Includes No Bracket Included
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In