Check Availability
Microtrack(TM), Open, Nylon, Width 46mm, 1Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This KabelSchlepp high-strength cable carrier features glass fiber-reinforced nylon construction to help protect cables and hoses from damage. Use it in applications requiring miniature, durable, lightweight, nonconductive, or corrosion-resistant equipment. It allows fast cable laying by simply pulling/pressing the cables in.
Show More Close
 

Technical Specifications

Item # 2AAP8
Mfr. Model # 0130.40.0201
UNSPSC #24141510
Shipping Weight 0.15 lbs
Country of Origin Germany *
Item Cable and Hose Carrier
Type Microtrack(TM) Mini
Style Open
Outside Width 1.81" / 46mm
Cavity Width 1.57" / 40mm
Cavity Height 0.39"/9.9mm
Link to Link Pitch 0.51"/13.0mm
Number of Links 23
Loop Length 3.50"/89.0mm
Loop Height 2.07"/52.6mm
Height 0.49" / 12.5mm
Length 1'
Bend Radius 0.79" / 20mm
Crossbar Material Nylon
Includes No Bracket Included
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In