Check Availability
  • KABA SIMPLEX 

    Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Entry, Bright Brass

  • Item # 44ZY53
  • Mfr. Model # 1021B-03-41
Mechanical Push Button Lockset, 5 Button, Vandal Resistant, Entry, Bright Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZY53
Mfr. Model # 1021B-03-41
UNSPSC #46171503
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Mechanical Push Button Lockset
Handle Type Knob
Function Entry
Key Override Options Best and Equivalents (6 or 7 Pin)
Hand Nonhanded
Finish Bright Brass
Door Thickness 1-3/4"
Keypad 5 Button, Vandal Resistant
Backset 2-3/4"
Grade 1
ADA Compliant No
Fire Rated Yes
Case Material Steel
Series 1000
Outside Height 7-3/8"
Outside Width 3-1/8"
Outside Depth 3-13/16"
Inside Height 9"
Inside Width 3-1/4"
Inside Depth 2-3/8"
Latch Length 1/2"
Max. User Codes 1
Standards UL-Listed
Weather Resistant Yes
Manufacturers Warranty Length 3 yr.
Electrical/Mechanical Mechanical
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms