Check Availability
  • KABA 

    Mechanical Push Button Lockset, 12 Button, Vandal Resistant, Passage, Bright Brass

  • Item # 2XKT5
  • Mfr. Model # LD472480341
Mechanical Push Button Lockset, 12 Button, Vandal Resistant, Passage, Bright Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SIMPLEX® by KABA® mechanical pushbutton lockset helps eliminate problems and costs associated with issuing, controlling and collecting keys and cards. 1 user code is easy to manage for all users. Lock is programmed via keypad. No batteries required. Vandal-resistant, all-metal keypad. Nonhanded, field reversible. Breakaway lever helps keep vandals from damaging drive components. Lever lockset is 7-7/16"L x 2-1/4"W x 3"D. Easily installs on wood or metal doors.
Show More Close
 

Technical Specifications

Item # 2XKT5
Mfr. Model # LD472480341
UNSPSC #46171512
Catalog Page 1970
Shipping Weight 6.65 lbs
Country of Origin Hong Kong *
Item Mechanical Push Button Lockset
Handle Type Lever
Function Passage
Key Override Options None
Hand Factory Right, Field Reversible
Finish Bright Brass
Door Thickness 1-3/8" to 2-1/2"
Keypad 12 Button, Vandal Resistant
Backset 2-3/4"
ADA Compliant No
Case Material Zinc
Series LD470
Outside Height 7-7/16"
Outside Width 2-1/4"
Outside Depth 3"
Inside Height 7-7/16"
Inside Width 2-1/4"
Inside Depth 2-1/8"
Latch Length 1/2"
Max. User Codes 1
Weather Resistant Yes
Includes Lock, Manual, Template, Required Installation Hardware, (2) Gasket, (2) Cover Plates
Manufacturers Warranty Length 1 yr.
Electrical/Mechanical Mechanical
Style Tubular Latch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms