Check Availability
  • KABA ILCO 

    Plunger Door Holder,11/16in,Black

  • Item # 40JK97
  • Mfr. Model # IL-PDDH-BLK
Plunger Door Holder,11/16in,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40JK97
Mfr. Model # IL-PDDH-BLK
UNSPSC #31162804
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Plunger Door Holder
Base Dia. 11/16"
Color Black
Finish Black
Material Cast Zinc
Projection 1-1/4"
Height 7-3/4"
Width 1-5/8"
Mounting Type Door-Mount
Tip Material Rubber
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close