Check Availability
  • KABA ILCO 

    Mortise Cylinder,Mortise Cylinder,PK2

  • Item # 1GAZ8
  • Mfr. Model # 7185YA1-26D-KA2
Mortise Cylinder,Mortise Cylinder,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The universal-fit, OEM-quality ILCO® lockset has a keyed mortise cylinder with close tolerances for trouble-free master keying. Mortise lockset cylinder is keyed alike—each package of 2 lockset cylinders are keyed to the same key number, but only for that package of 2. Tested to more than 500,000 cycles.
Show More Close
 

Technical Specifications

Item # 1GAZ8
Mfr. Model # 7185YA1-26D-KA2
UNSPSC #46171503
Shipping Weight 0.85 lbs
Country of Origin India *
Item Mortise Cylinder
Lockset Cylinder Type Mortise Cylinder
Location Type Commercial
Finish Satin Chrome
Grade 1
Material Brass
Keying Alike
Number of Keys 2
Keyway Type Yale(R) 8
Standards ANSI A156.5 Grade 1
Number of Pins 5
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov