Check Availability
  • KABA ILCO 

    N/A, , Commercial/Residential, Solid Brass, Package Quantity 50

  • Item # 1GAU8
  • Mfr. Model # KW1-BR
N/A,  , Commercial/Residential, Solid Brass, Package Quantity 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the ILCO® key blank for making a replacement key. Brass finish.

Note: For replacement keys, match the ILCO Model Number to the one on your existing key.
Show More Close
 

Technical Specifications

Item # 1GAU8
Mfr. Model # KW1-BR
UNSPSC #46171505
Catalog Page 1964
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Key Blank
Type 1176
Material Solid Brass
Lock Manufacturer Kwikset(R)
Keyway Type Commercial/Residential
Number of Pins 5
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In