Check Availability
  • KABA ILCO 

    Commercial Color Pin Kit, Steel

  • Item # 1GBA5
  • Mfr. Model # 797-00-8X Color Pin Kit
  • (1)
Commercial Color Pin Kit, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1GBA5
Mfr. Model # 797-00-8X Color Pin Kit
UNSPSC #46171503
Shipping Weight 13.55 lbs
Country of Origin USA *
Item Commercial Color Pin Kit
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In