Check Availability
  • K-SUN 

    Indoor/Outdoor Polyester Label Cartridge, Black on White, 1/2"W x 30 ft.

  • Item # 45WA20
  • Mfr. Model # 212BWPX
Indoor/Outdoor Polyester Label Cartridge, Black on White, 1/2"W x 30 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45WA20
Mfr. Model # 212BWPX
UNSPSC #55121611
Shipping Weight 0.1 lbs
Country of Origin Japan *
Item Label Cartridge
Printer Series Compatibility EECOL KSC LW-PX900PCD, K-Sun LABELShop 2020LSTB, K-Sun LABELShop 2020LSTB-PC, K-Sun LABELShop 2020LSTB-PCD, 2270PCM K-Sun LABELShop PEARLabel 270 PC and MAC, 2360PCM K-Sun LABELShop PEARLabel 360 PC and MAC, 2012XLST, K-Sun 2012XLST-PC, K-Sun LABELShop 2011XLB, K-Sun LABELShop 2011XLB-PC, K-Sun LABELShop 2010-PC, K-Sun 2012XLST, K-Sun LABELShop 2001XLB, K-Sun LABELShop 2001XL, K-Sun BEE3, K-Sun BEE3+
Label Maker Product Type Label
Primary Label Application Equipment Panel Labels
Application Wire and Cable Marking, Patch Panels, Faceplates, Panels, Terminal Blocks, Facility ID, Barcoding, Asset Management, Medical and Lab
Legend Color Black
Background Color White
Length 30 ft.
Width 1/2"
Tape Format Continuous Roll
Legend Blank
Labels per Roll Continuous
Color Black on White
Label Type Indoor/Outdoor
Tape Material Polyester
Adhesive Yes
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms