Check Availability
  • K-FLEX USA 

    Noise Barrier, 25 ft., 48in.W, Black

  • Item # 45AR85
  • Mfr. Model # 6FSGK150025
Noise Barrier, 25 ft., 48in.W, Black
Qty
  • Web Price
    $310.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This K-Flex® K-FONIK® noise barrier is a flexible, nonreinforced, elastomeric material for use in blocking noise transmission from one area to another. Material can be directly applied to the noise source or the housing transmitting the noise. Insulation is tear resistant and easy to cut to ease installation. Suitable for general purpose applications and can be used in equipment/engine rooms, machine covers, and piping.
Show More Close
 

Technical Specifications

Item # 45AR85
Mfr. Model # 6FSGK150025
UNSPSC #30141601
Catalog Page 2828
Shipping Weight 166.0 lbs
Country of Origin USA *
Item Noise Barrier
Width 48"
Length 25 ft.
Thickness 0.15"
Color Black
Material High Mass Elastomeric Rubber
Temp. Range -40 Degrees to 158 Degrees F
Standards ASTM E-84
Includes Sheet
* This product's country of origin is subject to change

Alternate Search Terms