Check Availability
  • K-FLEX USA 

    Noise Absorber, 78in, 59inW, Blk, PK2

  • Item # 45AR94
  • Mfr. Model # 6FAB15BUN
Noise Absorber, 78in, 59inW, Blk, PK2
Qty
  • Web Price
    $1,978.63 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flexible, K-Flex® K-FONIK® AB noise absorber is open-cell construction and made from recycled, closed-cell foam particles bonded together. You can use this material to help decrease transmission noise on large pipes in most industrial applications. This durable material is flexible, easy to cut, and is safe to handle (nondusting and nonabrasive) to help ease installation.
Show More Close
 

Technical Specifications

Item # 45AR94
Mfr. Model # 6FAB15BUN
UNSPSC #30141601
Catalog Page 2828
Shipping Weight 300.0 lbs
Country of Origin USA *
Item Noise Absorber
Width 59"
Length 78"
Thickness 1"
Color Black
Material NBR/PVC Based Elastomeric
Temp. Range -40 Degrees to 185 Degrees F
Standards MVSS #302
Includes Bun
* This product's country of origin is subject to change

Alternate Search Terms