Check Availability
36" x 48" NBR/PVC Insulation Sheet, 1/2" Thick, 2.00 Approx. R Value, Black
  • K-FLEX USA 

    36" x 48" NBR/PVC Insulation Sheet, 1/2" Thick, 2.00 Approx. R Value, Black

  • Item # 4VZR5
  • Mfr. Model # 6RSXG3X4048
Qty
Invalid Quantity
Share This Product Add to List

Product Details

With Pressure-Sensitive Adhesive
Peel-and-stick backing allows fast, easy installation; eliminates adhesive-related spills, VOCs, and odors.
Insul-Sheet® S2S Insulation

• Temp. range: -297° to 220°F Environmentally friendly; CFC-free
Insulates ductwork, pipes, fittings, and tanks. Highly flexible with a durable skin that resists solvents and chemicals. Smooth surfaces improve adhesive coverage.
Show More Close
 

Technical Specifications

Item # 4VZR5
Mfr. Model # 6RSXG3X4048
UNSPSC #30141505
Catalog Page 2830
Shipping Weight 2.33 lbs
Country of Origin USA *
Item Insulation Sheet
Insulation Sheet Size 36" x 48"
Wall Thickness - Insulation 1/2"
Insulation Temp. Range -297 Degrees to 220 Degrees F
Color Black
Insulation Approx. R Value 2.00
Insulation Body Material NBR/PVC
Pipe Insulation Item Insulation Sheet
For Use On Ducts, Tanks And Vessels
Includes PSA Backing
Standards UL 94, FM, And Greenguard

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms