Check Availability
  • K-FLEX USA 

    36" x 48" NBR/PVC Insulation Sheet, 3/4" Thick, 3.00 Approx. R Value, Black

  • Item # 3F415
  • Mfr. Model # 6RSX3X4068
36" x 48" NBR/PVC Insulation Sheet, 3/4" Thick, 3.00 Approx. R Value, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Insul-Sheet® S2S Insulation

• Temp. range: -297° to 220°F Environmentally friendly; CFC-free
Insulates ductwork, pipes, fittings, and tanks. Highly flexible with a durable skin that resists solvents and chemicals. Smooth surfaces improve adhesive coverage.
Show More Close
 

Technical Specifications

Item # 3F415
Mfr. Model # 6RSX3X4068
UNSPSC #30141505
Catalog Page 2830
Shipping Weight 3.33 lbs
Country of Origin USA *
Item Insulation Sheet
Insulation Sheet Size 36" x 48"
Wall Thickness - Insulation 3/4"
Insulation Temp. Range -297 Degrees to 220 Degrees F
Color Black
Insulation Approx. R Value 3.00
Insulation Body Material NBR/PVC
Pipe Insulation Item Insulation Sheet
Includes Skin on Two Sides
Standards ASTM C 534 Type 2 Sheeting; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For S (Sheeting)
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms