Check Availability
  • K-FLEX USA 

    36" x 48" NBR/PVC Insulation Sheet, 1/2" Thick, 2.00 Approx. R Value, Black

  • Item # 3F414
  • Mfr. Model # 6RSX3X4048
36" x 48" NBR/PVC Insulation Sheet, 1/2" Thick, 2.00 Approx. R Value, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Highly flexible insulation sheet has durable skin finish that resists solvents and chemicals. Smooth surfaces improve adhesive coverage. Insulates ductwork, pipes, fittings, and tanks.
Show More Close
 

Technical Specifications

Item # 3F414
Mfr. Model # 6RSX3X4048
UNSPSC #30141505
Catalog Page 2830
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Insulation Sheet
Insulation Sheet Size 36" x 48"
Wall Thickness - Insulation 1/2"
Insulation Temp. Range -297 Degrees to 220 Degrees F
Color Black
Insulation Approx. R Value 2.00
Insulation Body Material NBR/PVC
Pipe Insulation Item Insulation Sheet
Includes Skin on Two Sides
Standards ASTM C 534 Type 2 Sheeting; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For S (Sheeting)
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms