Check Availability
  • K-FLEX USA 

    36" x 48" Halogen-Free NBR Insulation Sheet, 1/2" Thick, 2.00 Approx. R Value, Green

  • Item # 4NPW8
  • Mfr. Model # 6RSHF3X4048
36" x 48" Halogen-Free NBR Insulation Sheet, 1/2" Thick, 2.00 Approx. R Value, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

K-Flex® ECO® insulation sheet is a flexible elastomeric foam insulation that’s environmentally-friendly and free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde, and fibers. Material has an EPA-registered antimicrobial agent that helps provide additional protection against bacterial, fungal, and mold growth. This insulation sheet can be used to help retard heat gain and prevent condensation or frost formation on below-ambient applications, including chilled water, cold water plumbing, refrigerant, and industrial process lines. Sheets can also be used to help retard heat loss from medium hot systems, including hot water plumbing, liquid heating, dual temperature, and solar thermal piping,
Show More Close
 

Technical Specifications

Item # 4NPW8
Mfr. Model # 6RSHF3X4048
UNSPSC #30141505
Catalog Page 2829
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Insulation Sheet
Insulation Sheet Size 36" x 48"
Wall Thickness - Insulation 1/2"
Insulation Temp. Range -297 Degrees to 250 Degrees F
Color Green
Insulation Approx. R Value 2.00
Insulation Body Material Halogen-Free NBR
Pipe Insulation Item Insulation Sheet
For Use On Piping, Ducts And Tanks
Standards IMO And Solas
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms