Check Availability
  • K-FLEX USA 

    3/4" Thick, Unslit Halogen-Free NBR/PVC Pipe Insulation, 6 ft. Insulation Length

  • Item # 4NPV6
  • Mfr. Model # 6RHFN068100
3/4" Thick, Unslit Halogen-Free NBR/PVC Pipe Insulation, 6 ft. Insulation Length
Qty
  • Web Price
    $17.77 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flexible, Halogen-Free Elastomeric (Rubber) Pipe and Fitting Insulation

• Temp. range: -297° to 300°F Green color
K-Flex ECO™ Pipe Fitting and Sheet Insulation
Prefabricated fittings are easier to install and provide a cleaner appearance than field-constructed fittings. Designed to fit over elbows and tees with no additional cutting or molding. Can be used for hot/cold water, chilled water, refrigeration, and air conditioning applications.
Show More Close
 

Technical Specifications

Item # 4NPV6
Mfr. Model # 6RHFN068100
UNSPSC #30141505
Catalog Page 2829
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Pipe Insulation
Insulation Body Material Halogen-Free NBR/PVC
Type - Pipe Insulation Unslit
Wall Thickness - Insulation 3/4"
Insulation Length 6 ft.
Fits Pipe Size - Pipe Insulation 3/4"
Fits Tube Size 1-1/8"
Insulation Nominal I.D. 1"
Insulation Temp. Range -297 Degrees to 250 Degrees F
Insulation Approx. R Value 5.30
Pipe Insulation Item Pipe Insulation
Color Green
Standards IMO And Solas
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms