Check Availability
  • K-FLEX USA 

    1/2" Wall Thickness Insulated Pipe Support, Polyurethane Core, Elastomeric Insulation Collar, with P

  • Item # 1WZJ6
  • Mfr. Model # 800-PH-048118
1/2" Wall Thickness Insulated Pipe Support, Polyurethane Core, Elastomeric Insulation Collar, with P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WZJ6
Mfr. Model # 800-PH-048118
UNSPSC #31162906
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Insulated Pipe Support
Type 1/2" Wall Thickness
Pipe Size (In.) ID 1-1/8
Max. Load (Lb.) 72
Material Polyurethane Core, Elastomeric Insulation Collar, with PVC Jacket
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions