Check Availability
  • K&E SAFETY 

    Personal Warning/Safety Light

  • Item # 39F075
  • Mfr. Model # M26-R
Personal Warning/Safety Light Warning Light,Red,LED,2 AA Batteries Warning Light,Red,LED,2 AA Batteries Warning Light,Red,LED,2 AA Batteries
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39F075
Mfr. Model # M26-R
UNSPSC #39111706
Shipping Weight 1.0 lbs
Country of Origin China *
Item Personal Warning/Safety Light
Color Red
Lamp Type LED
Flashes per Minute 120
Lamp Life 15,000 hours
Lens Design Dome
Lens Material Polycarbonate
Housing Material Polycarbonate
Mounting Magnetic
Operating Temp. 0 to 50 Degrees C
Rating IP66
Power Source (3) AAA Batteries (Not Included)
Current Drawn 0.25A AC
Width 3-3/4"
Depth 3-3/4"
Height 2"
Diameter 3-1/2"
Includes Magnet and Strap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms