Check Availability
Personal Warning/Safety Light Warning Light,Blue,LED,2 AA Batteries Warning Light,Blue,LED,2 AA Batteries Warning Light,Blue,LED,2 AA Batteries
  • K&E SAFETY 

    Personal Warning/Safety Light

  • Item # 39F074
  • Mfr. Model # M26-B
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 39F074
Mfr. Model # M26-B
UNSPSC #39111706
Shipping Weight 1.0 lbs
Country of Origin China *
Item Personal Warning/Safety Light
Color Blue
Lamp Type LED
Flashes per Minute 120
Lamp Life 15,000 hours
Lens Design Dome
Lens Material Polycarbonate
Housing Material Polycarbonate
Mounting Magnetic
Operating Temp. 0 to 50 Degrees C
Rating IP66
Power Source (2) AA Batteries (Not Included)
Current Drawn 0.25A AC
Width 3-3/4"
Depth 3-3/4"
Height 2"
Diameter 3-1/2"
Includes Magnet and Strap

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms