Check Availability
  • K&E SAFETY 

    Personal Warning/Safety Light

  • Item # 39F070
  • Mfr. Model # M25-B
Personal Warning/Safety Light Warning Light,Blue,LED,2 AA Batteries Warning Light,Blue,LED,2 AA Batteries Warning Light,Blue,LED,2 AA Batteries
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39F070
Mfr. Model # M25-B
UNSPSC #39111706
Shipping Weight 0.55 lbs
Country of Origin China *
Item Personal Warning/Safety Light
Color Blue
Lamp Type LED
Flashes per Minute 120
Lens Design Triangle
Lens Material Acrylic
Housing Material ABS
Mounting Magnetic
Rating IP65
Power Source (2) AA Batteries (Not Included)
Width 3-1/4"
Depth 3-1/2"
Height 2"
Diameter 3"
Includes Magnet and Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

Hazardous material - General.

Show More Close
 

Alternate Search Terms