Check Availability
  • K&E GEAR 

    LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 250, Black

  • Item # 39F123
  • Mfr. Model # KE-HLFC185
  • (1)
LED Headlamp, Plastic, 50,000 hr. Lamp Life, Maximum Lumens Output: 250, Black Headlamp,LED,250 Lumens Headlamp,LED,250 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39F123
Mfr. Model # KE-HLFC185
UNSPSC #39111704
Shipping Weight 0.6 lbs
Country of Origin China *
Item Headlamp
Flashlight Grade General Purpose
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable No
Flashlight Battery Type Alkaline
Flashlight Battery Size AA
Lumens 250
Lumens Range 0 to 49
Maximum Lumens Output 250
Run Time on High Setting 14 hr.
Light Output Modes High / Low
Body Color Black
Flashlight Body Material Plastic
Special Light Output Mode No Special Light Output
Number of Batteries 3
Batteries Included Yes
Battery Burn Time 14/350 hr.
Lamp Life 50,000 hr.
Flashlight Beam Type Flood, Spot
Weight with Batteries 7.00 oz.
Lens Material Polycarbonate
Switch Type Push Button
Beam Distance 135m
Water Penetration Rating IPX4
Standards ANSI/NEMA FL1
Includes Batteries
Peak Beam Intensity 4700cd
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions