Check Availability
  • Parts
  • JOHNSON CONTROLS 

    Water Valve, Cast Bronze, Air Conditioning Pipe Systems For Use With

  • Item # 42C994
  • Mfr. Model # V-4440-1001
Water Valve,  Cast Bronze,  Air Conditioning Pipe Systems For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42C994
Mfr. Model # V-4440-1001
UNSPSC #40142317
Shipping Weight 4.1 lbs
Country of Origin Mexico *
Item Water Valve
Fits Brand Johnson Controls
For Use With Grainger Item Number 42D004, 42D005
For Use With Mfr. Model Number V-3000
Includes Pneumatic Actuator
Type Flare Valve
Size 1/2"
Inlet (In.) 1/2
Material of Construction Cast Bronze
Temp. Range -10 Degrees to 150 Degrees F
For Use With Air Conditioning Pipe Systems
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.