Check Availability
  • Thermostat Accessories
  • JOHNSON CONTROLS 

    Duct Mount Transmitter, For Use With: Mfr. No. Y65T31-0

  • Item # 444M80
  • Mfr. Model # CD-P1000-00-00
Duct Mount Transmitter, For Use With: Mfr. No. Y65T31-0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444M80
Mfr. Model # CD-P1000-00-00
UNSPSC #41112209
Catalog Page 3027
Shipping Weight 0.76 lbs
Country of Origin Austria *
Item Transmitter
Type Duct Mount
For Use With Mfr. No. Y65T31-0
Remarks Designed for The Measurement Of CO2 and Temperature In HVAC Applications Where Demand Control Ventilation (DCV), Fresh Air and Indoor Air Quality (IAQ), and Rooftop Air Handling Economizer Control Systems are Often Required
Color Blue
Height (In.) 3-5/32"
Width (In.) 1-13/16"
Length (In.) 3-31/32"
Operating Temp. Range (F) 4 Degrees to 140 Degrees F
Display Temp. Range (F) 32 to 131
Nominal Sensor Ohms @ 75F 10K
Input Voltage 24VAC
Sensor Type NDIR CO2 Sensing Module
Terminal Designations 1 and 2
Control Type Wired
Monitoring Inputs None
Includes Duct Mount
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.