Check Availability
  • JOHNSON CONTROLS 

    Fan Coil Thermostat, 4" W, 3 Switches

  • Item # 53WN14
  • Mfr. Model # T701DFP-4
Fan Coil Thermostat, 4" W, 3 Switches
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53WN14
Mfr. Model # T701DFP-4
UNSPSC #41112209
Shipping Weight 0.5 lbs
Country of Origin China *
Item Fan Coil Thermostat
Fan Coil Thermostat Type Heating/Cooling
Thermostat Switch Type Triac
Switch Action On-Off
Number of Switches 3
Thermostat Control Range 35 Degrees to 95 Degrees F
Differential (Deg. F) +/-6
Thermostat Heating/Cooling Heating/Cooling
Thermostat Number of Pipes 2 or 4
Thermostat Number of Speeds 3
Thermostat Item Fan Coil Thermostat
Fan Switching Hi-Med-Low-Auto-Off
System Switching Auto-Heat-Cool-Off
Height (In.) 4
Width (In.) 4
Special Information Seven Day Programmable
Uses Fan Coil, 2 Pipe or 4 Pipe
Color White
Display LCD
Enclosure Type Plastic
Voltage 24V
Mounting Position Vertical
Number of Stages 0
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In