Check Availability
  • Personnel Lift Accessories
  • JLG 

    Fixed Base, For Use With Mfr. No. FT70, FT140, FTCOMBOPK

  • Item # 443K69
  • Mfr. Model # FTFIXEDBASE
Fixed Base, For Use With Mfr. No. FT70, FT140, FTCOMBOPK
Qty
  • Web Price
    $1,310.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The JLG® LiftPod® Fixed Base Kit allows the base of an FT LiftPod Personal Portable Lift to be screwed into the floor for stationary applications where the base of the LiftPod is restricted. The base kit only works with #34AZ73, #34AZ74, and #53VL58 LiftPods (all sold separately). Applications include conveyor line maintenance and security tag out.
Show More Close
 

Technical Specifications

Item # 443K69
Mfr. Model # FTFIXEDBASE
UNSPSC #24101604
Shipping Weight 79.5 lbs
Country of Origin China *
Item Fixed Base
For Use With Mfr. No. FT70, FT140, FTCOMBOPK
Manufacturers Warranty Length 1 yr.
Overall Height 8"
Overall Width 18"
Overall Length 18"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.