Check Availability
  • Personnel Lifts
  • JLG 

    Personnel Lift, Yes Drive, Battery Power Source, 26 ft. Max. Work Height, 350 lb. Load Capacity

  • Item # 443K70
  • Mfr. Model # 20MVLEXTPLAT
Personnel Lift, Yes Drive, Battery Power Source, 26 ft. Max. Work Height, 350 lb. Load Capacity
Qty
  • Web Price
    $23,393.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JLG® Drivable Vertical Mast Lift with Extension Deck helps provide access to overhead tasks and give the ability to work at heights utilizing both hands, to help increase productivity and improve safety. Single point-and-go joystick controls drive, steer, lift, and lower functions for simple operation. A rigid mast helps provide operator comfort and machine stability. Its small footprint and zero-turning radius help make it easy to maneuver around the job site including in tight spaces, through standard-size doorways, and down narrow aisles. The extended deck adds an additional 23 in. to the platform, for a total of 49 in., to help increase reach. The compact dimensions make it portable for transport between job sites. Direct electric drive motors and maintenance-free batteries help minimize downtime on the job. Built-in, automatic charger has a 5 hr. recharge time. Suitable for manufacturing, facility, retail center, airport and public building maintenance, and decorating.
Show More Close
 

Technical Specifications

Item # 443K70
Mfr. Model # 20MVLEXTPLAT
UNSPSC #24101604
Shipping Weight 2395.0 lbs
Country of Origin China *
Item Personnel Lift
Drive Yes
Power Source Battery
Load Capacity 350 lb.
Closed Height 6 ft. 6"
Max. Work Height 26 ft.
Platform Extension 49"
Outrigger Footprint L No Outriggers
Outrigger Footprint W No Outriggers
Overall Length 54-1/2"
Overall Width 32-13/64"
Platform Depth 26"
Platform Width 26"
Max. Platform Height 20 ft.
Handrail Height 43"
Stowed Height 78"
Casters Yes
Caster Dia. 8"
Drive Wheel Yes
Max. Drive Height 19 ft.
Max. Speed Elevated 0.6 mph
Max. Speed Lowered 3.5 mph
Tire Size 12"
Ground Clearance 2"
Mast Aluminum
Batteries Included Yes
Gross Vehicle Weight 2395 lb.
Standards ANSI, OSHA, CSA Approved
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms