Check Availability
Book/Booklet, DVD,  Driving Safety,  English
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436M05
Mfr. Model # 51281
UNSPSC #60106108
Shipping Weight 1.1 lbs
Country of Origin USA *
Item DVD
Safety Training and Reference Material Subject Driving Safety
Safety Training and Reference Material Title Backing and Parking: Straight Truck Series
Language English
Video Length 10 min.
Number of Pages 0
Height 1-3/4"
Width 9"
Depth 11"
Provides Training Information
Book Description Shows Straight Truck Drivers Critical Skills for Backing and Parking
For Use With Computer or DVD Player
Regulations Covered Based on Industry Best Practices
Includes Trainer Guide, (10) Driver Handbooks
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In