Check Availability
  • Vertical Milling Machines
  • JET 

    Vertical Mill, 7-7/8 x 35-3/4 Table Size (In.), 22.25 Longitudinal Travel (In.)

  • Item # 42W774
  • Mfr. Model # 690038
Vertical Mill,  7-7/8 x 35-3/4 Table Size (In.),  22.25 Longitudinal Travel (In.)
Qty
  • Web Price
    $10,294.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This step pulley milling machine uses belts to manually change speeds.
Show More Close
 

Technical Specifications

Item # 42W774
Mfr. Model # 690038
UNSPSC #23101513
Shipping Weight 1610.0 lbs
Country of Origin China *
Item Vertical Mill
Table Size (In.) 7-7/8 x 35-3/4
Longitudinal Travel (In.) 22.25
Cross Travel (In.) 9-1/2
Knee Travel (In.) 14
Ram Travel (In.) 10-1/2
Spindle Taper R-8
Spindle to Table (In.) 13-3/4
Spindle Speed (RPM) 120 - 1550
Quill Dia. (In.) 3-3/8
Number of T-Slots 3
T-Slot Size (In.) 3, 5/8
Head Angle (Deg.) 90
Max. Table Weight (lbs.) 500
Overall Height 78"
Overall Width 52"
Overall Depth 55"
Motor HP 1-1/2
Phase 3
Voltage 230
Features Hardened and Ground Precision Table, Head Tilts Left or Right, Amp Draw is 6 Amps Per Jet
Includes One Shot Lubrication System, Way Covers, Draw Bar, Tool Box with Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In