Check Availability
  • Vertical Milling Machines
  • JET 

    Variable Speed Milling Machine, Variable Speed R8, 9 x 49 Table Size (In.)

  • Item # 42W868
  • Mfr. Model # 690099
Variable Speed Milling Machine,  Variable Speed R8,  9 x 49 Table Size (In.)
Qty
  • Web Price
    $17,425.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W868
Mfr. Model # 690099
UNSPSC #23101513
Shipping Weight 2800.0 lbs
Country of Origin Taiwan *
Item Variable Speed Milling Machine
Type Variable Speed R8
Table Size (In.) 9 x 49
Longitudinal Travel (In.) 34.00
Cross Travel (In.) 12
Knee Travel (In.) 14-1/2
Ram Travel (In.) 13-3/8
Spindle Taper R-8
Spindle to Table (In.) 17-1/2
Spindle Speed (RPM) 60 to 4200
Quill Travel (In.) 5
Quill Dia. (In.) 3-3/8
Number of T-Slots 3
T-Slot Size (In.) 0 3/8
Feed Rate for Power Down Feed (In.) 0.0015, 0.003, 0.006
Head Angle Front/Back (Deg.) 45
Head Angle (Deg.) 90
Max. Table Weight (lbs.) 660
Overall Height 85
Overall Width 65-1/2
Overall Depth 63
Motor HP 3
Phase 3
Voltage 230/460
Hz 60
Features Meehanite Castings, Precision bored and honed milling head, Large diameter quill is chromed, High precision Class 7 spindle beardings, Chrome plated motor shaft with lower bearing support, 2 year warranty, 30 point inspection
Includes 2-Axis ACU-RITE 200S, X, Y and Z-Axis Powerfeed , One-Shot Lubrication System, Way Covers, Draw bar, Tool Box With Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In