Check Availability
  • Vertical Milling Machines
  • JET 

    Variable Speed Milling Machine, Variable Speed R8, 10 x 50 Table Size (In.)

  • Item # 42W771
  • Mfr. Model # 690050
Variable Speed Milling Machine,  Variable Speed R8,  10 x 50 Table Size (In.)
Qty
  • Web Price
    $15,236.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JETĀ® variable speed vertical milling machine features a handwheel adjustment to set the speed. All models feature MeehaniteĀ® casting and internally cooled spindle heads.
Show More Close
 

Technical Specifications

Item # 42W771
Mfr. Model # 690050
UNSPSC #23101513
Shipping Weight 2751.0 lbs
Country of Origin Taiwan *
Item Variable Speed Milling Machine
Type Variable Speed R8
Table Size (In.) 10 x 50
Longitudinal Travel (In.) 35.00
Cross Travel (In.) 15-1/4
Knee Travel (In.) 14-1/4
Ram Travel (In.) 20-1/2
Spindle Taper R-8
Spindle to Table (In.) 19
Spindle Speed (RPM) 70 to 3800
Quill Travel (In.) 5
Quill Dia. (In.) 3-3/8
Number of T-Slots 3
T-Slot Size (In.) 3,5/8
Feed Rate for Power Down Feed (In.) 0.0015, 0.003, 0.006
Head Angle Front/Back (Deg.) 45
Head Angle (Deg.) 90
Max. Table Weight (lbs.) 720
Overall Height 87
Overall Width 78
Overall Depth 95"
Motor HP 3
Phase 3
Voltage 230/460
Hz 60
Features Meehanite casting, High Precision Class 7 spindle bearings, Hardened and ground table, Chrome lead screws on X and Y axis, Turcite B on X and Y axis, Satin chrome finish on dials, 2 year warranty, 30 point inspection
Includes One-Shot Lubrication System, Way Covers, Draw bar, Tool Box With Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In