Check Availability
  • Machine Stands
  • JET 

    Universal Base, 600 Weight Capacity (Lb.)

  • Item # 42W763
  • Mfr. Model # 708118
Universal Base,  600 Weight Capacity (Lb.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W763
Mfr. Model # 708118
UNSPSC #23152202
Catalog Page 734
Shipping Weight 21.56 lbs
Country of Origin Taiwan *
Item Universal Base
Weight Capacity (Lb.) 600
Fits Universal
Characteristics Quick-Snap Adjustment Allows You to Adjust the Width and Length from 18" x 18" to 24" x 24"
Includes (2) Fixed and (2) Swivel Casters
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.