Check Availability
  • Vertical Milling Machines
  • JET 

    Step Pulley Milling Machine, 7-7/8" x 35-3/4" Table Size (In.), 18.00 Longitudinal Travel (In.)

  • Item # 42W881
  • Mfr. Model # 690174
Step Pulley Milling Machine,  7-7/8" x 35-3/4" Table Size (In.),  18.00 Longitudinal Travel (In.)
Qty
  • Web Price
    $11,038.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This step pulley milling machine uses belts to manually change speeds.
Show More Close
 

Technical Specifications

Item # 42W881
Mfr. Model # 690174
UNSPSC #23101513
Shipping Weight 1620.0 lbs
Country of Origin China *
Item Step Pulley Milling Machine
Table Size (In.) 7-7/8" x 35-3/4"
Longitudinal Travel (In.) 18.00
Cross Travel (In.) 9-1/2
Spindle Taper R-8
T-Slot Size (In.) 3-5/8"
Motor HP 1-1/2
Phase 3
Voltage 230
Hz 60
Features Precision Bored and Honed Milling Head, Large Diameter Quill is Chromed, High Precision Spindle Bearings, Over 10 in. of Front to Back Ram Travel, Locks on All Movable Surfaces, Hardened and Ground Precision Table, Head Tilts Left or Right, Graduated Scale on Column, Precision Ground Dovetail Ways
Includes One Shot Lubrication System, Way Covers, R8 Drawbar, Tool Box with Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In