Check Availability
Shear/Brake/Roll, 20 Ga.
Qty
  • Web Price
    $2,436.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JETĀ® combination machine features right- or lefthand operation for use on mild steel, aluminum, brass, copper, lead, plastic, and zinc. Removable fingers permit angle, channel, and box bending operations. It includes a set of male dies, set of female dies, dual-edge shear blade, spring-loaded work hold-down, and a back gauge.
Show More Close
 

Technical Specifications

Item # 42W893
Mfr. Model # 756041
UNSPSC #23161513
Catalog Page 2355
Shipping Weight 575.0 lbs
Country of Origin China *
Item Shear/Brake/Roll
Bending Length (In.) 40
Cutting Width (In.) 40
Rolls 3
Capacity of Mild Steel (Gauge) 20
Finger Width (In.) 8 a 1, 1-1/2, 2, 2-1/2, 4, 7, 10, 12
Max. Box Depth (In.) 4
Construction Cast Iron
Die 1, 1-1/2, 2, 2-1/2, 4, 7, 10, 12"
Features Combination Shear, Brake and Roll in one Compact Machine, Right or Left Hand Operation, Shear Can Be Used for Mild Steel, Aluminum, Brass, Copper, Lead, Plastic and Zinc, Brake Is Equipped with Easily Removable Fingers That Permit Angle, Channel, Box and Other Complex Bending Operations, Slip Rolls Are Precision Turned and Ground with Wire Grooves, Spring-loaded Work Hold Down, Back Gauge, Dual Edge Shear Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In