Check Availability
Mitering Table Kit,  For Use With Multitool,  Carbide,  Parts,  Number of Pieces 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446M53
Mfr. Model # 577113
UNSPSC #27112709
Shipping Weight 2.5 lbs
Country of Origin China *
Item Mitering Table Kit
Type Parts
Number of Pieces 1
Material Carbide
For Use With Multitool
Application Grinding, Polishing
Includes Multitool Attachment, Industrial Grinder
Longitudinal Travel (In.) 1.50 to 2.60
Height (In.) 2-1/2
Length (In.) 11-1/4
Width (In.) 5-5/8
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In