Check Availability
  • Mill Drills
  • JET 

    Mill Drill Machine, 1 Motor HP, 14-1/2" Swing

  • Item # 42W854
  • Mfr. Model # 350125
Mill Drill Machine, 1 Motor HP, 14-1/2" Swing
Qty
  • Web Price
    $4,421.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This machine helps provide accurate milling, drilling, and boring capabilities. It features quick-slide latch for fast belt adjustment, 12 spindle speeds, and large handwheel knobs. Includes work lamp, adjustable carbide face mill, drill press angle vise, and chuck guard.
Show More Close
 

Technical Specifications

Item # 42W854
Mfr. Model # 350125
UNSPSC #23101513
Catalog Page 2344
Shipping Weight 589.0 lbs
Country of Origin Taiwan *
Milling and Drilling Machine Product Grouping Mill/Drill Machines
Item Mill Drill Machine
Swing 14-1/2"
Drilling Capacity Steel 1"
End Milling Capacity 1/2"
Face Milling Capacity 2-1/2"
Motor HP 1
Voltage 115/230
Table Work Surface 7-1/2" x 23"
Includes Newall DP700 DRO, Work Lamp, Chuck Guard, Adjustable Carbide Face Mill, Drill Press Angle Vise, 1/2 in. Drill Chuck and Arbor, R8 Drawbar
Corded/Cordless Corded
Longitudinal Travel 14"
Cross Travel 6"
Amps 26.0/13.0
Motor Type TEFC - UL LISTED
Phase 1
Hz 60
Chuck Size 1/2"
Spindle R8
Spindle Taper R8
Spindle Speed 110 to 2580 rpm
Spindle Travel 3-1/2"
Spindle to Table 15"
Column Dia. 3-5/8"
Quill Dia. 2-7/16"
Head Belt Driven
T-Slots 3, 5/8
Operation Manual
Features Cast Iron Column, Belt Cover, Quick Slide Latch, Large Hand Wheel Knobs, UL Listed Motor, Quick Stop Knob, 360 Degrees Head Swivel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In