Check Availability
Metal Corner Notcher, Gauge 16
Qty
  • Web Price
    $1,226.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446M24
Mfr. Model # FN-16
UNSPSC #27111507
Shipping Weight 203.0 lbs
Country of Origin Taiwan *
Item Corner Notcher
Blade Hardened Steel
Gauge 16
Max. Notch 3-5/32" x 3-5/32"
Ram Manual
Stroke (In.) 63/64
Way Steel
Worktable Dimension (In.) 10 x 10
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In