Check Availability
  • Lathes
  • JET 

    Lathe, Wood Turning, 115/230 Voltage, 1 Motor HP, 39" Overall Height, 88" Overall Length

  • Item # 436C81
  • Mfr. Model # JWL-1440VSK
Lathe,  Wood Turning,  115/230 Voltage,  1 Motor HP,  39" Overall Height,  88" Overall Length
Qty
  • Web Price
    $1,833.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C81
Mfr. Model # JWL-1440VSK
UNSPSC #23171606
Shipping Weight 352.0 lbs
Country of Origin Taiwan *
Item Lathe
Primary Application Wood Turning
Motor HP 1
Phase 1
Voltage 115/230
Hz 60
Swing Over Bed (In.) 14
Distance Between Centers (In.) 40
Spindle Taper MT-2
Spindle Bore (In.) 3/8
Number of Spindle Speeds Variable
Spindle Speed (RPM) 400 to 3000
Bed Width (In.) 8
Tailstock Taper MT-2
Tailstock Travel (In.) 4-1/2
Number of Threads (In.) 0
Number of Threads (mm) 0
Overall Length 88"
Overall Width 58"
Overall Height 39"
Features Sliding Headstock Pivots 360 Degrees with 7 Positive Locking Positions (0, 30, 60, 90, 120, 180, and 270 Degrees for Maximum Variability and Optimal User Comfort), Variable Speed from 400-3000 RPM, Positive Locking Tool Rest with Redesigned Clamping, Optional Extension Bed Takes the Capacity to 60" Between Centers, Acme Thread in Tailstock
Includes Spur Center, Live Cone Center, Knockout Rod, Faceplate, Tool Rest
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.