Check Availability
  • Lathes
  • JET 

    Lathe, Wood Turning, 115 Voltage, 1/2 Motor HP, 17-7/64" Overall Height, 30-1/2" Overall Length

  • Item # 436C78
  • Mfr. Model # JWL-1015
Lathe,  Wood Turning,  115 Voltage,  1/2 Motor HP,  17-7/64" Overall Height,  30-1/2" Overall Length
Qty
  • Web Price
    $550.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C78
Mfr. Model # JWL-1015
UNSPSC #23171606
Shipping Weight 77.0 lbs
Country of Origin Taiwan *
Item Lathe
Primary Application Wood Turning
Motor HP 1/2
Phase 1
Voltage 115
Hz 60
Swing Over Bed (In.) 10
Distance Between Centers (In.) 15
Spindle Taper MT-2
Spindle Bore (In.) 3/8
Number of Spindle Speeds Variable
Spindle Speed (RPM) 200 to 3600
Bed Width (In.) 5
Tailstock Taper MT-2
Tailstock Travel (In.) 2
Number of Threads (In.) 0
Number of Threads (mm) 0
Overall Length 30-1/2"
Overall Width 11-51/64"
Overall Height 17-7/64"
Features Headstock Slides and Rotates for Maximum Versatility, Extended Spindle Nose Houses Dual Headstock Spindle Bearings, Tailstock Quill Locking Mechanism Incorporates An Anti-Rotation Key, Tailstock Threads are Smooth and have Durable Movements, Non-Marring, Positive Locking Wedge System to Securely Hold Tool Post
Includes Live Center, Spur Center, Knockout Rod, Tool Support, Face Plate
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In