Check Availability
  • Lathes
  • JET 

    Jet Lathe, 230 Voltage, 2 Motor HP, 45" Overall Height, 71" Overall Length, 32" Overall Width

  • Item # 42W780
  • Mfr. Model # 321102AK
Jet Lathe,  230 Voltage,  2 Motor HP,  45" Overall Height,  71" Overall Length,  32" Overall Width
Qty
  • Web Price
    $8,927.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JETĀ® belt-drive bench lathe allows quick changing between standard and metric gears.
Show More Close
 

Technical Specifications

Item # 42W780
Mfr. Model # 321102AK
UNSPSC #23171606
Catalog Page 2347
Shipping Weight 1055.0 lbs
Country of Origin China *
Item Jet Lathe
Motor HP 2
Phase 1
Voltage 230
Swing Over Bed (In.) 13
Distance Between Centers (In.) 40
Swing Over Cross Slide (In.) 7-25/32
Swing In Gap (In.) 18-3/4
Gap Length (In.) 8
Spindle Taper MT-5
Spindle Bore (In.) 1-3/8
Number of Spindle Speeds 12
Spindle Speed (RPM) 60-1240
Bed Width (In.) 7-3/8
Cross Travel (In.) 6-5/16
Compound Travel (In.) 2-11/16
Carriage Travel (In.) 35
Tailstock Taper MT-3
Tailstock Travel (In.) 3-3/4
Number of Threads (In.) 40
Thread Range (In.) 4 a 112
Number of Threads (mm) 27
Thread Range (mm) 0.2 a 6
Cross Feed Rates 40
Longitudinal Feed Rates 38
Overall Length 71"
Overall Width 32"
Overall Height 45"
Features One of the most popular JET lathes now comes with an enclosed gearbox as a standard featureEnclosed gearbox design provides smooth, quiet operationFast, easy speed changesLow voltage motor controlsHelical cut headstock gears reudce noiseChange gears allow metric threadingSpindle is supported by precision tapered roller bearingsV-way bed is induction hardened and groundGap bed section provided for large diameter workIndependent leadscrew and feed rod
Includes Oil pan included.Tolerance test certificate included.6" 3-jaw direct mount scroll chuck with top reversing jaws.8" 4-jaw independent chuck.12" faceplate.Four-way tool post.Steady and follow rest.Metric change gear.Centers and headstock center sleeves.Threading dial.Tool box with tools.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In