Check Availability
  • Lathes
  • JET 

    Jet Lathe, 230/460 Voltage, 10 Motor HP, 49" Overall Height, 136" Overall Length

  • Item # 42W813
  • Mfr. Model # 321610
Jet Lathe,  230/460 Voltage,  10 Motor HP,  49" Overall Height,  136" Overall Length
Qty
  • Web Price
    $36,719.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W813
Mfr. Model # 321610
UNSPSC #23171606
Shipping Weight 7450.0 lbs
Country of Origin China *
Item Jet Lathe
Motor HP 10
Phase 3
Voltage 230/460
Swing Over Bed (In.) 22
Distance Between Centers (In.) 80
Swing Over Cross Slide (In.) 13
Swing In Gap (In.) 29-1/2
Gap Length (In.) 12-1/4
Spindle Taper MT-7
Spindle Bore (In.) 3-1/8
Number of Spindle Speeds 12
Spindle Speed (RPM) 25 to 1800
Bed Width (In.) 13-3/8
Cross Travel (In.) 10
Compound Travel (In.) 5-1/2
Carriage Travel (In.) 75
Tailstock Taper MT-5
Tailstock Travel (In.) 5
Number of Threads (In.) 61
Thread Range (In.) 1-5/8 to 72
Number of Threads (mm) 24
Thread Range (mm) .05 to 20
Cross Feed Rates 12
Longitudinal Feed Rates 12
Overall Length 136"
Overall Width 40"
Overall Height 49"
Features 3-1/8" bore spindle is supported by two tapered and one ball bearingsChrome molybdenum headstock gears are hardened, ground and shavedUniversal gearbox allows inch, metric, diametral and module pitch threads, no change gears requiredCarriage features one-shot lubrication and Turcite-B on bed sliding surfacesT-slotted compound slide featuring four-way tool postOne piece cast iron base absorbs vibration allowing heavier cutsHigh quality ANSI Class 50 wear resistant cast iron bed ways areRemovable gap allows large diameter workFive position automatic carriage stop increases productivityMeehanite CastingsWith Acu-Rite 300S DRO
Includes 10" 3-jaw scroll chuck with top reversing jaws.12" face plate.5pc. Quick change tool post set.Follow rest.Large capacity steady rest with ball bearing tips.Fully integrated coolant system.Full length splash guard and coolant return.Large easy to use foot brake.Articulating LED work lamp.Electronic Chuck Key Holder.Fitted top mats to hold tooling.Centrally located controls with jog button.Threading dial.Mounting pads and levelers.Live center.Tolerance Test Certificate.Tool box and adjusting tools.E-Stop on Carriage for added safety.With Acu-Rite 300S DRO
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In