Check Availability
  • Belt/Disc Sanders
  • JET 

    J-4421-4 20 IN DISC SANDER 3PH 440V

  • Item # 42W968
  • Mfr. Model # 577011
J-4421-4 20 IN DISC SANDER 3PH 440V
Qty
  • Web Price
    $2,976.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sander features a tilting table to add flexibility
of 45° forward and 15° backward on positive lock rack and gear. Table can be lowered below the disc for large workpieces.
Show More Close
 

Technical Specifications

Item # 42W968
Mfr. Model # 577011
UNSPSC #27112708
Catalog Page 2361
Shipping Weight 400.0 lbs
Country of Origin Taiwan *
Item Disc Sander
HP 3
Voltage 460
Phase 3
Corded/Cordless Corded
Hz 60
Disc Dia. (In.) 20
Disc Speed (RPM) 1725
Disc Table Size (In.) 27-1/2 x 10-1/2
Table Work Surface (In.) 27-1/2 x 10-1/2
Disc Table Tilt-In Angle (Deg.) 30
Dust Collection Port Size (In.) 3
Table Material Cast Iron
Overall Width (In.) 28
Overall Depth (In.) 30
Overall Height (In.) 53
Features Tilting Table Capability Adds Flexibility of 45 Deg Forward and 15 Degrees Backward on Positive Lock Rack and Gear, Table Can Be Lowered Below the Disc to Accommodate Large Work Pieces, Low Voltage Protection Switch, Rigid Column and Heavy Duty Base, Direct Drive Motor, Miter Gauge, Extra Large Tilting Table Lowers Completely Below Disc for Use of the Entire Disc Surface, Wrap Over Guard for Added Safety
Agency Compliance CSA
Includes Direct Drive Motor, Low Voltage Protection Switch, Rigid Column and Heavy Duty Base, Wrap Over Guard for Added Safety
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In