Check Availability
  • Belt/Disc Sanders
  • JET 

    Industrial Belt Finishing Machine, 230V

  • Item # 42W965
  • Mfr. Model # 414601
Industrial Belt Finishing Machine, 230V
Qty
  • Web Price
    $1,887.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This floor belt grinder tilts 45° out and 20° in for all-angle finishing operations. It features variable-position locks, vertical, horizontal, and in-between
head adjustment. It includes a miter gauge and heavy-duty 1-pc. steel stand.
Show More Close
 

Technical Specifications

Item # 42W965
Mfr. Model # 414601
UNSPSC #27112708
Catalog Page 2360
Shipping Weight 215.0 lbs
Country of Origin Taiwan *
Item Industrial Belt Finishing Machine
HP 1-1/2
Voltage 230
Amps AC 4.6/2.3
Phase 3
Corded/Cordless Corded
Hz 60
Belt Size (In.) 6 x 48
Belt SFPM 2850
Table Work Surface (In.) 7-3/8 x 14-3/4
Belt Table Tilt Angle (Deg.) 45 Out and 20 In
Platen Size (In.) 6-1/4 x 14-3/4
Dust Collection Port Size (In.) 1-1/2
Table Material Cast Iron
Overall Width (In.) 16
Overall Depth (In.) 29
Overall Height (In.) 58
Features Table Tilts 45 Deg Out and 20 Degrees In for All Angle Finishing Operations, Adjustable Dust Deflector and Dust Chute, Completely Enclosed Drums and a Guarded Sanding Belt, Fine Thread Adjustment for Simple and Easy Belt Tracking, Plain and Compound Miters Are Easily Obtained By Using the Standard Die Cast Aluminum Miter Gauge, Will Handle Virtually All the Finishing Operations In a Production Line, Adjustable Heavy Duty Cast Iron Removable Platen, Removable Upper Guard for Contour Finishing, Variable Position Locks, Belt Head Adjusts Vertically, Horizontally and In Between, Miter Gauge, Heavy Duty One Piece Steel Stand
Agency Compliance CSA
Includes Floor Stand and Miter Gauge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In