Check Availability
  • Lathes
  • JET 

    Metalworking Lathe, Metal Turning, 230 Voltage, 2 Motor HP, 58 Overall Height

  • Item # 446W98
  • Mfr. Model # GHB-1236
Metalworking Lathe,  Metal Turning,  230 Voltage,  2 Motor HP,  58 Overall Height
Qty
  • Web Price
    $11,759.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446W98
Mfr. Model # GHB-1236
UNSPSC #23171606
Shipping Weight 1139.0 lbs
Country of Origin China *
Item Metalworking Lathe
Primary Application Metal Turning
Motor HP 2
Phase 1
Voltage 230
Hz 60
Swing Over Bed (In.) 12
Distance Between Centers (In.) 40
Swing Over Cross Slide (In.) 7-1/2
Swing In Gap (In.) 18
Gap Length (In.) 8-3/4
Spindle Taper MT-3
Spindle Bore (In.) 1.575
Number of Spindle Speeds Variable
Spindle Speed (RPM) 75 - 1400
Bed Width (In.) 7-1/2
Cross Travel (In.) 5-1/2
Compound Travel (In.) 3
Carriage Travel (In.) 27-3/8
Tailstock Taper MT-3
Tailstock Travel (In.) 3-1/2
Thread Range (In.) 4-60
Number of Threads (mm) 32
Thread Range (mm) 0.4-7
Cross Feed Rates 48/36
Longitudinal Feed Rates 0.0019 - 0.0472
Coolant Tank Capacity Not Rated
Overall Length 66
Overall Width 30
Overall Height 58
Features Precision spindle roller bearingsHigh quality steel hardened gears in headstockLead screw coverCast iron StandFoot Brake comes standardEmergency Stop within easy reach of the OperatorEmergency Stop within easy reach of the OperatorChuck Guard
Includes GHB-1236 GH BENCH LATHE W/200S DRO
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In