Check Availability
  • Lathes
  • JET 

    Metalworking Lathe, Metal Turning, 230 Voltage, 2 Motor HP, 60 Overall Height

  • Item # 446W94
  • Mfr. Model # GH-1440B
Metalworking Lathe,  Metal Turning,  230 Voltage,  2 Motor HP,  60 Overall Height
Qty
  • Web Price
    $11,759.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446W94
Mfr. Model # GH-1440B
UNSPSC #23171606
Shipping Weight 1610.0 lbs
Country of Origin China *
Item Metalworking Lathe
Primary Application Metal Turning
Motor HP 2
Phase 1
Voltage 230
Hz 60
Swing Over Bed (In.) 14
Distance Between Centers (In.) 40
Swing Over Cross Slide (In.) 8
Swing In Gap (In.) 20
Gap Length (In.) 8
Spindle Taper MT4
Spindle Bore (In.) 2
Number of Spindle Speeds Variable
Spindle Speed (RPM) 70-1900
Bed Width (In.) 7-1/2
Cross Travel (In.) 7
Compound Travel (In.) 3-1/2
Carriage Travel (In.) 37-2/5
Tailstock Taper MT4
Tailstock Travel (In.) 4
Number of Threads (In.) 34
Thread Range (In.) 4-56
Number of Threads (mm) 26
Thread Range (mm) 0.4-7
Cross Feed Rates 32/32
Longitudinal Feed Rates 0.002 -0.0548
Coolant Tank Capacity Not Rated
Overall Length 76
Overall Width 30
Overall Height 60
Features Precision spindle roller bearingsHigh quality steel hardened gears in headstockLead screw coverCast iron StandFoot Brake comes standardEmergency Stop within easy reach of the OperatorEmergency Stop within easy reach of the OperatorChuck Guard
Includes GH-1440B GH BENCH LATHE W TAPER ATTACHMENT
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In