Check Availability
  • Machine Stands
  • JET 

    Floor Stand, 5-3/5 Height (In.), 18-1/5 Width (In.), 36-1/2 Depth (In.)

  • Item # 42W765
  • Mfr. Model # 754030
Floor Stand,  5-3/5 Height (In.),  18-1/5 Width (In.),  36-1/2 Depth (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JETĀ® combination machine features right- or lefthand operation for use on mild steel, aluminum, brass, copper, lead, plastic, and zinc. Removable fingers permit angle, channel, and box bending operations. It includes a set of male dies, set of female dies, dual-edge shear blade, spring-loaded work hold-down, and a back gauge.
Show More Close
 

Technical Specifications

Item # 42W765
Mfr. Model # 754030
UNSPSC #23152202
Shipping Weight 47.2 lbs
Country of Origin China *
Item Floor Stand
Width (In.) 18-1/5
Depth (In.) 36-1/2
Height (In.) 5-3/5
Fits Mfr. No.SBR-30N
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In