Check Availability
  • Stand Slip Rolls
  • JET 

    Electrical Power Slip Roll, 16 Ga, 50 In

  • Item # 42W899
  • Mfr. Model # 756028
Electrical Power Slip Roll, 16 Ga, 50 In
Qty
  • Web Price
    $5,540.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electric slip roll can be used to form sheet metal into cylinders, reverse curves, and radius bends. Three-roll machines have 2 driven rolls
for sheet metal forming in HVAC and fabrication
shops. Forming roll has position scale for equal
pressure adjustment. Features easy-to-use forward
and reverse foot pedal with emergency stop.
Show More Close
 

Technical Specifications

Item # 42W899
Mfr. Model # 756028
UNSPSC #23171706
Catalog Page 2355
Shipping Weight 750.0 lbs
Country of Origin China *
Item Electrical Power Slip Roll
Max. Forming Width (In.) 50
Max. Capacity 16 ga.
Dia. of Rolls (In.) 3
Min. Radius (In.) 2
Characteristics Roll Drive Is Controlled by Foot Pedal for Immediate forward And Reverse Action, Rolls Are Made Of Hardened Polished High Carbon Steel, forming Roll Has Attached Position Scale for Equal Pressure Adjustment, Heavy Duty Cast Iron Frame And Enclosed Base Insure Precise Sheet Metal Rolling, Easy to Setup And Operate, Convenient Foot Control Assembly with Emergency Button, Saftey Brake, Big Handwheels for Easy Adjustments
Application For Sheet Metal Forming
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In