Check Availability
  • Specialty Sanders
  • JET 

    Drum Sander, 1-3/4 HP, Corded, 115V

  • Item # 436C77
  • Mfr. Model # JWDS-1836
Drum Sander, 1-3/4 HP, Corded, 115V
Qty
  • Web Price
    $1,637.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C77
Mfr. Model # JWDS-1836
UNSPSC #27112708
Shipping Weight 164.0 lbs
Country of Origin Taiwan *
Item Drum Sander
HP 1-3/4
Voltage 115
Amps AC 20
Corded/Cordless Corded
Phase 1
Hz 60
Belt Size (In.) 18 x 44
Belt SFPM 1100
Belt Table Tilt Angle (Deg.) 0
Table Work Surface (In.) 16
Dust Collection Port Size (In.) 4
Overall Width (In.) 22-1/2
Overall Depth (In.) 39
Overall Height (In.) 25
Table Material Metal
Includes Abrasive Belt, Hardware Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In