Check Availability
  • Specialty Sanders
  • JET 

    Drum Sander, 3 HP, Corded, 115V

  • Item # 436C75
  • Mfr. Model # 22-44 PRO
Drum Sander, 3 HP, Corded, 115V
Qty
  • Web Price
    $3,168.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C75
Mfr. Model # 22-44 PRO
UNSPSC #27112708
Shipping Weight 425.0 lbs
Country of Origin Taiwan *
Item Drum Sander
HP 3
Voltage 115
Amps AC 20
Corded/Cordless Corded
Phase 1
Hz 60
Belt Size (In.) 18 x 44
Belt SFPM 1100
Belt Table Tilt Angle (Deg.) 0
Table Work Surface (In.) 22
Dust Collection Port Size (In.) 4
Overall Width (In.) 41
Overall Depth (In.) 41
Overall Height (In.) 52
Table Material Metal
Includes Infeed/Outfeed Tables, (4) Casters, Tuff Tool, Abrasive Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In