Check Availability
Contact Wheel,  For Use With Multitool,  Carbide,  Parts,  Number of Pieces 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446M54
Mfr. Model # 577115
UNSPSC #31162702
Shipping Weight 2.0 lbs
Country of Origin China *
Item Contact Wheel
Type Parts
Number of Pieces 1
Material Carbide
For Use With Multitool
Application Grinding, Polishing
Longitudinal Travel (In.) 1.50 to 2.60
Height (In.) 3
Length (In.) 3-1/2
Width (In.) 3-1/2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In